
12, 5 mm (1/2") Socket
Mfr # 03830027
Zoro # G303855953
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Size
27 mm
Finish
Chrome plated
Width
37mm
Length
83mm
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03830027
Zoro #
G303855953
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
27 mm
Width
37mm
Length
83mm
Height
37mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.