
12, 5 mm (1/2") Socket internal TORX E12 L.38 mm
Mfr # 03270012
Zoro # G303854246
product price: $21.15
/eaKey Features
Drive Size
1/2 Inches
Size
E12
Finish
Chrome plated
Length
38 mm
Tip Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03270012
Zoro #
G303854246
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
E12
Length
38 mm
Width
22 mm
Height
22 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Torx
Material
Steel
Type
Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.