Zoro Homepage

12, 5 mm (1/2") Socket internal TORX E14 L.38 mm

  • Mfr # 03270014

  • Zoro # G603854243


product price: $21.15
/ea

Key Features

Drive Size
1/2 Inches
Size
E14
Finish
Chrome plated
Material
Steel
Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03270014
Zoro #
G603854243
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
E14
Length
38 mm
Width
22 mm
Height
22 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Torx
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.