Zoro Homepage

12, 5 mm (1/2") Socket set 15-pcs., 50/12/3 KN

  • Mfr # 96031435

  • Zoro # G603854168


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 inches
Number of Pieces
15
Drive Type
Hex
Tip Size
10 mm13 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm27 mm30 mm32 mm
Material
ABS plastic case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96031435
Zoro #
G603854168
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 inches
Tip Size
10 mm13 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm27 mm30 mm32 mm

Details

Item
Socket & Ratchet Sets
Number of Pieces
15
Drive Type
Hex
Material
ABS plastic case

Description

12,5 mm (1/2") Socket set 15-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.