Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") Socket Size 1 1/4 " L.83 mm

  • Mfr # 03420056

  • Zoro # G803855620


product price: $61.99
/ea

Key Features

Drive Size
1/2 Inches
Size
1-1/4 Inch
Finish
Chrome plated
Length
3.26 inches
Width
1.61 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03420056
Zoro #
G803855620
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
1-1/4 Inch
Length
3.26 inches
Width
1.61 inches
Height
1.61 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.