Zoro Homepage

12, 5 mm (1/2") Socket Size 1 " L.83 mm

  • Mfr # 03420048

  • Zoro # G803855774


product price: $50.99
/ea

Key Features

Drive Size
1/2 Inches
Size
1 Inch
Finish
Chrome plated
Material
Alloy Steel
Width
1.37 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03420048
Zoro #
G803855774
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
1 Inch
Width
1.37 inches
Length
3.26 inches
Height
1.37 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.