
12, 5 mm (1/2") Socket Size 11/16 " L.83 mm
Mfr # 03420038
Zoro # G603855509
product price: $43.79
/eaKey Features
Drive Size
1/2 Inches
Size
11/16 Inches
Finish
Chrome plated
Width
0.98 inches
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03420038
Zoro #
G603855509
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
11/16 Inches
Width
0.98 inches
Length
3.27 inches
Height
0.98 inches
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.