
12, 5 mm (1/2") Socket Size 15/16 " L.83 mm
Mfr # 03420046
Zoro # G303855458
product price: $45.99
/eaKey Features
Drive Size
1/2 Inches
Size
15/16 Inches
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03420046
Zoro #
G303855458
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
15/16 Inches
Length
3.27 inches
Width
1.26 inches
Height
1.26 incges
Details
Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.