Zoro Homepage

12, 5 mm (1/2") Socket Size 19/32 " L.38 mm

  • Mfr # 03410035

  • Zoro # G803856399


product price: $16.15
/ea

Key Features

Drive Size
1/2 Inches
Size
19/32 Inches
Finish
Chrome plated
Tip Type
Hex
Width
0.91 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03410035
Zoro #
G803856399
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
19/32 Inches
Width
0.91 Inches
Length
1.50 Inches
Height
0.91 Inches

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.