Zoro Homepage

12, 5 mm (1/2") Socket Size 22mm L.83 mm

  • Mfr # 03240022

  • Zoro # G003856403


product price: $45.99
/ea

Key Features

Drive Size
1/2 Inches
Size
22 mm
Finish
Chrome-plated Finish
Width
1.18 inches
Length
3.27 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03240022
Zoro #
G003856403
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
22 mm
Width
1.18 inches
Length
3.27 Inches
Height
1.18 inches

Details

Item
Sockets
Finish
Chrome-plated Finish
Material
Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.