
12, 5 mm (1/2") Socket Size 5/8 " L.38 mm
Mfr # 03410036
Zoro # G603856353
product price: $12.65
/eaKey Features
Drive Size
1/2 Inches
Size
5/8 Inches
Finish
Chrome plated
Width
0.94 Inches
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03410036
Zoro #
G603856353
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
5/8 Inches
Width
0.94 Inches
Length
1.50 Inches
Height
0.94 Inches
Details
Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.