Shop STAHLWILLE TOOLS
See all product information
12, 5 mm (1/2") Socket Size 9 mm L.38 mm, 3030009
Mfr # 03030009
Zoro # G803854326
product price:Â $15.49
/eaKey Features
Drive Size
1/2 Inches
Size
9 mm
Finish
Chrome plated
Length
38 mm
Width
23 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03030009
Zoro #
G803854326
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
9 mm
Length
38 mm
Width
23 mm
Height
23 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.