Zoro Homepage

12, 5 mm (1/2") VDE socket Size 10 mm L.56 mm

  • Mfr # 03370010

  • Zoro # G703854785


product price: $33.85
/ea

Key Features

Drive Size
1/2 Inches
Size
10 mm
Finish
Chrome plated
Length
56 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03370010
Zoro #
G703854785
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
10 mm
Length
56 mm
Width
26 mm
Height
26 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.