Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") Wheel nut socket Size 17 mm L.86 mm

  • Mfr # 23091017

  • Zoro # G203853981


product price: $60.20
/ea

Key Features

Drive Size
1/2 Inches
Finish
Gunmetal
Material
plastic sleeve
Width
31 mm
Length
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23091017
Zoro #
G203853981
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
17 mm
Width
31 mm
Length
86 mm
Height
31 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
plastic sleeve
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.