Zoro Homepage

12, 5 mm (1/2") Wheel nut socket Size 21 mm L.86 mm

  • Mfr # 23091221

  • Zoro # G803854289


product price: $69.75
/ea

Key Features

Drive Size
1/2 Inches
Finish
Gunmetal
Width
32 mm
Length
86 mm
Material
plastic sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23091221
Zoro #
G803854289
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
21 mm
Width
32 mm
Length
86 mm
Height
32 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
plastic sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.