
1/2 Inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") internal-TORX E12 L.38 mm
Mfr # 23080012
Zoro # G803854081
product price: $29.49
/eaKey Features
Drive Size
1/2 Inches
Size
Torx : E12
Overall Length
38 mm
Finish
Gunmetal
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23080012
Zoro #
G803854081
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
Torx : E12
Overall Length
38 mm
Height
25 mm
Width
25 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.