
1/2 inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") Size 12 mm L.38 mm
Mfr # 23010012
Zoro # G603856230
product price:Â $21.59
/eaKey Features
Drive Size
1/2 inches
Size
12 mm
Overall Length
38 mm
Finish
Gunmetal
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23010012
Zoro #
G603856230
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 inches
Size
12 mm
Overall Length
38 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.