
1/2 Inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") Size 13 mm L.85 mm
Mfr # 23020013
Zoro # G603855547
product price:Â $44.55
/eaKey Features
Drive Size
1/2 Inches
Size
13 mm
Overall Length
85 mm
Finish
Gunmetal
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23020013
Zoro #
G603855547
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
13 mm
Overall Length
85 mm
Width
25 mm
Height
25 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.