1/2 Inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") Size 18 mm L.85 mm

  • Mfr # 23020018

  • Zoro # G103856136


product price:  $45.99
/ea

Key Features

Size
18 mm
Overall Length
85 mm
Finish
Gunmetal
Material
Chrome alloy steel
Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23020018
Zoro #
G103856136
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
18 mm
Overall Length
85 mm
Height
30 mm
Width
30 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.