1/2 Inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") Size 21 mm L.40 mm

  • Mfr # 23010021

  • Zoro # G303853850


product price:  $22.99
/ea

Key Features

Size
21 mm
Finish
Gunmetal
Material
Chrome alloy steel
Height
30 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23010021
Zoro #
G303853850
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
21 mm
Overall Length
40 mm
Height
30 mm
Width
30 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.