Shop STAHLWILLE TOOLS
See all product information
Create Account
1/2 Inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") Size 24 mm L.85 mm
- Mfr # 23020024
- Zoro # G503855821
product price:Â
$
52.19
/ea
Key Features
Size
24 mm
Overall Length
85 mm
Finish
Gunmetal
Material
Chrome alloy steel
Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23020024
- Zoro #
- G503855821
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 Inches
- Size
- 24 mm
- Overall Length
- 85 mm
- Width
- 30 mm
- Height
- 30 mm
Details
- Item
- Impact Socket
- Finish
- Gunmetal
- Material
- Chrome alloy steel
- Type
- Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.