
1/2 inches Drive Impact Socket Gunmetal, 12, 5 mm (1/2") Size 8 mm L.38 mm
Mfr # 23010008
Zoro # G003853853
product price:Â $21.49
/eaKey Features
Drive Size
1/2 inches
Size
8 mm
Overall Length
38 mm
Finish
Gunmetal
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23010008
Zoro #
G003853853
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 inches
Size
8 mm
Overall Length
38 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.