
1/2 inches Drive Impact Socket Impact Rated
Mfr # 23010015
Zoro # G503856019
product price: $22.65
/eaKey Features
Drive Size
1/2 inches
Size
15 mm
Overall Length
38 mm
Finish
Impact Rated
Material
chrome alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23010015
Zoro #
G503856019
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 inches
Size
15 mm
Overall Length
38 mm
Height
30 mm
Width
30 mm
Details
Item
Impact Socket
Finish
Impact Rated
Material
chrome alloy steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.