Zoro Homepage

1/2 Inches Drive Socket and Ratchet Sets, Hex, Nut Driver, 13 pcs

  • Mfr # 96830163

  • Zoro # G203856418


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 Inches
Number of Pieces
13
Measurement Type
Hex, Nut Driver
Includes
INHEX sockets, wheel nut sockets etc. i.TCS inlay No.TCS 54/2309K/12506 1/3-tray13-pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96830163
Zoro #
G203856418
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches

Details

Item
Socket and Ratchet Sets
Number of Pieces
13
Measurement Type
Hex, Nut Driver
Includes
INHEX sockets, wheel nut sockets etc. i.TCS inlay No.TCS 54/2309K/12506 1/3-tray13-pcs.

Description

INHEX sockets, wheel nut sockets etc. i.TCS inlay No.TCS 54/2309K/12506 1/3-tray13-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.