
1/2 Inches Drive Socket and Ratchet Sets, Hex Torx External Torx, 39 pcs
Mfr # 98811909
Zoro # G103854859
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 Inches
Number of Pieces
39
Measurement Type
Hex Torx External Torx
Includes
12,5 mm (1/2") Socket set TORX® 39-pcs.
Material
ABS plastic case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98811909
Zoro #
G103854859
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Details
Item
Socket and Ratchet Sets
Number of Pieces
39
Measurement Type
Hex Torx External Torx
Includes
12,5 mm (1/2") Socket set TORX® 39-pcs.
Material
ABS plastic case
Description
12,5 mm (1/2") Socket set TORX® 39-pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.