Zoro Homepage

1/4 Inch Square Drive Drive Socket 5/16 Inch

  • Mfr # 01542020

  • Zoro # G203855138


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 Inch Square Drive
Finish
Chrome-plated Finish
Overall Length
25-38mm (1.0-1.4 inches)
Socket Size
5/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01542020
Zoro #
G203855138
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inch Square Drive
Overall Length
25-38mm (1.0-1.4 inches)
Socket Size
5/16 Inch

Details

Item
Socket
Finish
Chrome-plated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.