Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inches Drive Sockets 1/2 Inches, Hex

  • Mfr # 01540032

  • Zoro # G603854342


product price: $60.15
/ea

Key Features

Drive Size
1/4 Inches
Finish
Chrome plated
Output Type
Hex
Height
0.70 Inches
Material
High performance steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01540032
Zoro #
G603854342
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Overall Length
1.61 Inches
Socket Size
1/2 Inches
Height
0.70 Inches
Width
0.70 Inches

Details

Item
Sockets
Finish
Chrome plated
Output Type
Hex
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.