Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inches Drive Sockets 6 mm, Spanner

  • Mfr # 01140006

  • Zoro # G003854423


product price: $70.49
/ea

Key Features

Drive Size
1/4 Inches
Finish
Chrome plated
Socket Size
6 mm
Output Type
Spanner
Height
0.51 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01140006
Zoro #
G003854423
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Overall Length
1.22 inches
Socket Size
6 mm
Height
0.51 inches
Width
0.51 inches

Details

Item
Sockets
Finish
Chrome plated
Output Type
Spanner
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.