Zoro Homepage

1/4 Inches Drive Sockets Spanner

  • Mfr # 01140007

  • Zoro # G803854418


product price: $70.49
/ea

Key Features

Drive Size
1/4 Inches
Finish
Chrome plated
Output Type
Spanner
Height
13 mm
Material
High performance steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01140007
Zoro #
G803854418
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Overall Length
33 mm
Height
13 mm
Width
13 mm

Details

Item
Sockets
Finish
Chrome plated
Output Type
Spanner
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.