
3/4 Inches Drive Impact Socket Gunmetal, 20 mm (3/4") Size 29 mm L.54 mm
Mfr # 25010029
Zoro # G803856184
product price:Â $54.65
/eaKey Features
Drive Size
3/4 Inches
Size
29 mm
Overall Length
54 mm
Finish
Gunmetal
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25010029
Zoro #
G803856184
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Size
29 mm
Overall Length
54 mm
Width
44 mm
Height
44 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.