Zoro Homepage

20 mm (3/4") INHEX socket Size 22 mm L.80 mm

  • Mfr # 05050022

  • Zoro # G803854579


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Overall Length
80 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05050022
Zoro #
G803854579
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
80 mm
Size
22 mm
Width
40 mm
Height
40 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.