Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 mm (3/4") Screwdriver socket SizeM14 L.90 mm

  • Mfr # 05060014

  • Zoro # G703854273


product price: $67.89
/ea

Key Features

Drive Size
3/4 Inches
Overall Length
90 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05060014
Zoro #
G703854273
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
90 mm
Size
M14
Width
34,7 mm
Height
34,7 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
XZN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.