Zoro Homepage

20 mm (3/4") Screwdriver socket SizeM18 L.100 mm

  • Mfr # 05060018

  • Zoro # G903854448


product price: $74.15
/ea

Key Features

Drive Size
3/4 Inches
Overall Length
3.94 inches
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05060018
Zoro #
G903854448
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
3.94 inches
Size
M18
Height
1.38 inches
Width
1.38 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
XZN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.