Zoro Homepage

20 mm (3/4") Screwdriver socket SizeT90 TORX Size19, 9 mm L.80 mm

  • Mfr # 05100090

  • Zoro # G703854440


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Overall Length
3.15 inches
Finish
Chrome plated
Size
Torx: T90
Material
Chrome Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05100090
Zoro #
G703854440
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
3.15 inches
Size
Torx: T90
Width
1.38 inches
Height
1.38 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.