
20 mm (3/4") Socket Size 34 mm L.60 mm
Mfr # 05010034
Zoro # G403855471
product price: $38.15
/eaKey Features
Drive Size
3/4 Inches
Size
34 mm
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05010034
Zoro #
G403855471
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Size
34 mm
Length
60mm
Width
47mm
Height
47mm
Details
Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.