
20 mm (3/4") Socket Size 36 mm L.60 mm
Mfr # 05010036
Zoro # G703855546
product price: $42.59
/eaKey Features
Drive Size
3/4 Inches
Size
36 mm
Finish
Chrome plated
Width
50 mm
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05010036
Zoro #
G703855546
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Size
36 mm
Width
50 mm
Length
60 mm
Height
50 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
Type
Hix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.