Zoro Homepage

20 mm (3/4") Socket Size 36 mm L.90 mm

  • Mfr # 05020036

  • Zoro # G503853926


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Size
36 mm
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020036
Zoro #
G503853926
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
36 mm
Length
90 mm
Width
50 mm
Height
50 mm

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.