Zoro Homepage

20 mm (3/4") Socket Size 46 mm L.73 mm

  • Mfr # 05010046

  • Zoro # G103855429


product price: $55.95
/ea

Key Features

Drive Size
3/4 Inches
Size
46 mm
Finish
Chrome plated
Width
61 mm
Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05010046
Zoro #
G103855429
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
46 mm
Width
61 mm
Length
73 mm
Height
61 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.