
20 mm (3/4") Socket Size 55 mm L.80 mm
Mfr # 05010055
Zoro # G003855406
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 Inches
Size
55 mm
Finish
Chrome plated
Tip Type
Hex
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05010055
Zoro #
G003855406
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Size
55 mm
Length
80 mm
Width
72 mm
Height
72 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.