Zoro Homepage

200 mm W x 2 mm H, Plastic

  • Mfr # 77030706

  • Zoro # G203855008


product price: $20.19
/ea

Key Features

Sign Material
Plastic
Height
2 mm
Length
200 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77030706
Zoro #
G203855008
UPC #
-
Country of Origin
Germany

Dimensions

Height
2 mm
Length
200 mm
Width
200 mm

Details

Item
Jobstie Accessories
Sign Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.