
25 mm (1") INHEX socket Size 14 mm L.85 mm
Mfr # 06050014
Zoro # G503855661
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
85 mm
Finish
Chrome plated
Width
43 mm
Size
14 mm
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06050014
Zoro #
G503855661
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1 Inches
Overall Length
85 mm
Width
43 mm
Size
14 mm
Height
43 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.