Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 mm (1") INHEX socket Size 19 mm L.85 mm

  • Mfr # 06050019

  • Zoro # G903855667


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Overall Length
85 mm
Finish
Chrome plated
Width
43 mm
Material
Chrome Alloy Steel
Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06050019
Zoro #
G903855667
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 Inches
Overall Length
85 mm
Width
43 mm
Size
19 mm
Height
43 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.