Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 mm (1") INHEX socket Size 24 mm L.90 mm

  • Mfr # 06050024

  • Zoro # G803855477


product price: $106.93
/ea
Free Shipping & Returns

Key Features

Drive Size
1 Inches
Overall Length
90 mm
Finish
Chrome plated
Width
48 mm
Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06050024
Zoro #
G803855477
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 Inches
Overall Length
90 mm
Width
48 mm
Size
24 mm
Height
48 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.