Zoro Homepage

25 mm (1") Socket Size 65 mm L.105 mm

  • Mfr # 06010065

  • Zoro # G403854948


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 Inches
Finish
Chrome plated
Length
105 mm
Width
87 mm
Material
Chrome Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06010065
Zoro #
G403854948
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 Inches
Size
65 mm
Length
105 mm
Width
87 mm
Height
87 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.