Zoro Homepage

25 mm (1") Socket Size 75 mm L.115 mm

  • Mfr # 06010075

  • Zoro # G703854846


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 Inches
Finish
Chrome plated
Material
Chrome Alloy Steel
Length
115 mm
Tip Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06010075
Zoro #
G703854846
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 Inches
Size
75 mm
Length
115 mm
Width
101 mm
Height
101 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.