
300 mm L 43 mm Cap. Plastic Pipe Wrenches
Mfr # 65590300
Zoro # G003855727
product price: $57.29
/eaKey Features
Overall Length
300 mm
Jaw Capacity
43 mm
Handle Material
Plastic
Size
12 Inches
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65590300
Zoro #
G003855727
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
300 mm
Size
12 Inches
Width
70 mm
Height
30 mm
Details
Item
Pipe Wrenches
Jaw Capacity
43 mm
Handle Material
Plastic
Finish
Painted
Handle Color
Red and Black Polished
Description
Stillson pipe wrench Size12'' L.300 mm max.jaw opening 43 mm head black lacquered, polished handles red lacquered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.