Zoro Homepage

320 mm L 44 mm Cap. Plastic Pipe Wrenches

  • Mfr # 65560310

  • Zoro # G803855217


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Overall Length
320 mm
Jaw Capacity
44 mm
Handle Material
Plastic
Size
1 Inches
Height
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65560310
Zoro #
G803855217
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
320 mm
Size
1 Inches
Height
23 mm
Width
67 mm

Details

Item
Pipe Wrenches
Jaw Capacity
44 mm
Handle Material
Plastic
Finish
Painted
Handle Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.