
3/4 Inches Drive Impact Socket Gunmetal, 20 mm (3/4 in) Size 27 mm L.100 mm
Mfr # 25020027
Zoro # G003854133
product price:Â $72.89
/eaKey Features
Drive Size
3/4 Inches
Size
27 mm
Overall Length
100 mm
Finish
Gunmetal
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25020027
Zoro #
G003854133
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Size
27 mm
Overall Length
100 mm
Width
44 mm
Height
44 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.