3/4 Inches Drive Impact Socket Gunmetal, 20 mm (3/4") Size 30 mm L.100 mm

  • Mfr # 25020030

  • Zoro # G803854227


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Overall Length
100 mm
Finish
Gunmetal
Material
Chrome alloy steel
Height
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25020030
Zoro #
G803854227
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
30 mm
Overall Length
100 mm
Height
48 mm
Width
48 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.