3/4 Inches Drive Impact Socket Gunmetal, 20 mm (3/4") Size 33 mm L.54 mm

  • Mfr # 25010033

  • Zoro # G003856168


product price:  $69.45
/ea

Key Features

Size
33 mm
Overall Length
54 mm
Finish
Gunmetal
Material
Chrome alloy steel
Width
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25010033
Zoro #
G003856168
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
33 mm
Overall Length
54 mm
Width
52 mm
Height
52 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.